Motion
J1324PGD

PROTO TOOLS
J1324PGD

Ball Pein Hammer - 24 oz Head Weight, Fiberglass Handle Style, 14-3/16 in Overall Length
Mi Item #01163646
MFR #J1324PGD
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1324PGD

Ball Pein Hammer - 24 oz Head Weight, Fiberglass Handle Style, 14-3/16 in Overall Length
Mi Item #01163646
MFR #J1324PGD

Mfr description
J1324PGD HAMMER BALL PEIN 24 OZ
  • Well-balanced professional hammer with hardened drop-forged head bonded to strong, lightweight fiberglass handle
  • Exclusive Rim-Tempered™ process minimizes chipping from off-center strikes
  • Molded jacket over the fiberglass handle provides maximum overstrike protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.97/each

Specifications

Dimensions

  • Head Weight
    24 oz
  • Overall Length
    14-3/16 in
  • Weight
    2.63 lbs

Details

  • Handle Style
    Fiberglass
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679020125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)