Motion
J1332PGD

PROTO TOOLS
J1332PGD

Ball Pein Hammer - 32 oz Head Weight, Fiberglass Handle Style, 15-1/4 in Overall Length
Mi Item #01163660
MFR #J1332PGD
Price$53.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1332PGD

Ball Pein Hammer - 32 oz Head Weight, Fiberglass Handle Style, 15-1/4 in Overall Length
Mi Item #01163660
MFR #J1332PGD

Mfr description
J1332PGD HAMMERS
  • Well-balanced professional hammer with hardened drop-forged head bonded to strong, lightweight fiberglass handle
  • Exclusive Rim-Tempered™ process minimizes chipping from off-center strikes
  • Molded jacket over the fiberglass handle provides maximum overstrike protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.38/each

Specifications

Dimensions

  • Head Weight
    32 oz
  • Overall Length
    15-1/4 in
  • Weight
    3.10 lbs

Details

  • Handle Style
    Fiberglass
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679020156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)