Motion
J1430G
Level_2002239 - 1-1/2 in Face Dia, Brass Head Material, 1-1/2 lb Head Weight, 13-1/2 in Overall Length
MI ITEM #01163693
MFR #J1430G
List Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Level_2002239 - 1-1/2 in Face Dia, Brass Head Material, 1-1/2 lb Head Weight, 13-1/2 in Overall Length
MI ITEM #01163693
MFR #J1430G

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$87.49/each for your price

Overview

Mfr description
J1430G HAMMER BRASS 1-1/2 LB
  • Mar-resistant soft brass head helps absorb impact and helps reduce work damage
  • Spark-resistant for safe use near combustible materials
  • Fiberglass handle
  • OAL: 12”

Specifications

  • Head Weight
    1-1/2 lb
  • Head Material
    Brass
  • Overall Length
    13-1/2 in
  • Face Diameter
    1-1/2 in
  • Handle Style
    Fiberglass with Comfort Grip
  • Non Sparking
    Non-Sparking
  • Handle Length
    12 in
  • Head Length
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text