Motion
J1433G
Sledge or Heavy Weight Hammer - 2-1/2 lb, Double Faced, Steel Head, Fiberglass Handle, 15-11/16 in Overall Length
Mi Item #01163721
MFR #J1433G
Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 2-1/2 lb, Double Faced, Steel Head, Fiberglass Handle, 15-11/16 in Overall Length
Mi Item #01163721
MFR #J1433G

Mfr description
J1433G HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.98/each

Specifications

Dimensions

  • Face Diameter
    1-11/16 in
  • Handle Length
    15-11/16 in
  • Head Length
    3 in
  • Head Weight
    2-1/2 lb
  • Overall Length
    15-11/16 in
  • Overall Weight
    3.28 lb

Details

  • Handle Material
    Fiberglass
  • Head Material
    Steel
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)