Motion
J1435G
Sledge or Heavy Weight Hammer - 4 lb, Double Faced, Steel Head, Fiberglass Handle, 16 in Overall Length
Mi Item #01163735
MFR #J1435G
Price$79.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 4 lb, Double Faced, Steel Head, Fiberglass Handle, 16 in Overall Length
Mi Item #01163735
MFR #J1435G

Mfr description
J1435G HAMMER
  • Designed for striking metal, concrete and stone
  • Strong fiberglass handle with slip-resistant cushion grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.07/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Handle Length
    16 in
  • Head Length
    5 in
  • Head Weight
    4 lb
  • Overall Length
    16 in
  • Overall Weight
    4.84 lb

Details

  • Features & Benefits
    • Designed for striking metal, concrete and stone • Strong fiberglass handle with slip-resistant cushion grip
  • Handle Material
    Fiberglass
  • Head Material
    Steel
  • Head Style
    Double Faced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)