Motion
J1437G
Sledge or Heavy Weight Hammer - 8 lb, Double Faced, Steel Head, Fiberglass Handle, 34-3/8 in Overall Length
MI ITEM #01163746
MFR #J1437G
Price$120.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 8 lb, Double Faced, Steel Head, Fiberglass Handle, 34-3/8 in Overall Length
MI ITEM #01163746
MFR #J1437G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.29/each

Specifications

Dimensions

  • Face Diameter
    2-3/8 in
  • Handle Length
    34-3/8 in
  • Head Length
    6-1/2 in
  • Head Weight
    8 lb
  • Overall Length
    34-3/8 in
  • Overall Weight
    10.14 lb

Details

  • Handle Material
    Fiberglass
  • Head Material
    Steel
  • Head Style
    Double Faced

Overview

Mfr description
J1437G HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought