Motion
J1438G
Sledge or Heavy Weight Hammer - 10 lb, Double Faced, Steel Head, Fiberglass Handle, 34-1/2 in Overall Length
MI ITEM #01163756
MFR #J1438G
List Price$141.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 10 lb, Double Faced, Steel Head, Fiberglass Handle, 34-1/2 in Overall Length
MI ITEM #01163756
MFR #J1438G

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$141.37/each for your price

Overview

Mfr description
J1438G HAMMER

Specifications

  • Head Weight
    10 lb
  • Handle Material
    Fiberglass
  • Handle Length
    34-1/2 in
  • Head Material
    Steel
  • Head Style
    Double Faced
  • Face Diameter
    2-1/2 in
  • Head Length
    7-1/2 in
  • Overall Length
    34-1/2 in
  • Overall Weight
    12.36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text