Motion
52073
Acme Screw - Alloy Steel Material, 0.7500 in Nominal Screw Diameter, 72.0000 in Long, Left Hand Thread Direction
MI ITEM #01163784
MFR #52073
Price$505.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acme Screw - Alloy Steel Material, 0.7500 in Nominal Screw Diameter, 72.0000 in Long, Left Hand Thread Direction
MI ITEM #01163784
MFR #52073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$505.38/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0090 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    72.0000 in
  • Nominal Screw Diameter
    0.7500 in
  • Overall Length
    72.0000 in
  • Pitch
    0.1670 in
  • Root Diameter Minimum
    0.5370 in
  • Threads Per Inch
    6
  • Weight
    1.17 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    Alloy Steel
  • Starts
    2
  • Thread Code
    073
  • Thread Direction
    Left Hand

Overview

Mfr description
52073 ACME SCR 3/4-3 LH 6 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought