Motion
J155/8
Taper Punch - 3/16 in Point Diameter, 16 in Overall Length, Hex Handle/Body Style
MI ITEM #01163798
MFR #J155/8
Price$24.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Punch - 3/16 in Point Diameter, 16 in Overall Length, Hex Handle/Body Style
MI ITEM #01163798
MFR #J155/8

Mfr description
J155/8 PUNCH ALIGN 16
  • Align holes in two or more pieces of metal through which a bolt or screw is to be inserted
  • Modified parabolic striking end for greater resistance to mushrooming and chipping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.17/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/8 in
  • Overall Length
    16 in
  • Point Diameter
    3/16 in
  • Weight
    1.13 lbs

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679010003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)