Motion
J204G
Wire Cutter - No Spring Return, 4-7/16 in Overall Length
Mi Item #01163810
MFR #J204G
Price$29.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 4-7/16 in Overall Length
Mi Item #01163810
MFR #J204G

Mfr description
J204G PLIERS
  • Induction hardened cutting edges
  • Thin narrow jaws for access in tight areas
  • Plastisol grips for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.23/each

Specifications

Dimensions

  • Jaw Length
    18/32 in
  • Jaw Width
    9/16 in
  • Overall Length
    4-7/16 in
  • Weight
    0.20 lbs

Details

  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679030193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)