Motion
J206G
Wire Cutter - 6-1/16 in Overall Length
MI ITEM #01163821
MFR #J206G
Price$31.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6-1/16 in Overall Length
MI ITEM #01163821
MFR #J206G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.37/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Thickness
    11.11 mm;7/16 in
  • Jaw Width
    3/4 in
  • Length
    6-1/16 in, 153.99 mm
  • Overall Depth
    7/16 in, 11.11 mm
  • Overall Length
    6-1/16 in
  • Single Part Height
    11.11 mm;7/16 in
  • Single Part Length
    153.99 mm;6-1/16 in
  • Single Part Width
    19.05 mm;3/4 in
  • Tool Weight
    0.4 lbs, 0.1814 kg
  • Tool Width
    19.05 mm;3/4 in
  • Weight
    0.39 lbs
  • Width
    3/4 in, 19.05 mm

Details

  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Cutter Type
    Diagonal
  • Description
    6.0000 in. Diagonal Cutting Pliers With Grip
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Handle Style
    Grip
  • Handle Type
    Plastisol grips
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679030247

Overview

Mfr description
J206G PLIER DIAGONAL W/GRIP
  • Induction hardened cutting edges
  • Thin narrow jaws for access in tight areas
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought