Motion
J207G
Wire Cutter - 7-5/16 in Overall Length
Mi Item #01163830
MFR #J207G
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-5/16 in Overall Length
Mi Item #01163830
MFR #J207G

Mfr description
J207G PLIERS
  • Induction hardened cutting edges
  • Thin narrow jaws for access in tight areas
  • Plastisol grips for added comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Thickness
    11.91 mm;15/32 in
  • Jaw Width
    7/8 in
  • Length
    7-5/16 in, 185.74 mm
  • Overall Length
    7-5/16 in
  • Single Part Length
    185.74 mm;7-5/16 in
  • Single Part Width
    22.23 mm;7/8 in
  • Tool Weight
    0.5 lbs, 0.227 kg
  • Tool Width
    22.23 mm;7/8 in
  • Weight
    0.54 lbs
  • Width
    7/8 in, 22.23 mm

Details

  • Blade Finish
    Induction Hardened
  • Cutter Type
    Diagonal
  • Description
    7.0000 in. Diagonal Cutting Pliers With Grip
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Handle Style
    Grip
  • Handle Type
    Plastisol grips
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679030261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)