Motion
J209G
Wire Cutter - 7-5/16 in Overall Length
MI ITEM #01163833
MFR #J209G
Price$35.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-5/16 in Overall Length
MI ITEM #01163833
MFR #J209G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.96/each

Specifications

Dimensions

  • Jaw Length
    2-5/32 in
  • Jaw Thickness
    12.70 mm;1/2 in
  • Jaw Width
    7/8 in
  • Length
    7-5/16 in, 185.74 mm
  • Overall Depth
    1/2 in, 12.70 mm
  • Overall Length
    7-5/16 in
  • Single Part Height
    12.70 mm;1/2 in
  • Single Part Length
    185.74 mm;7-5/16 in
  • Single Part Width
    22.23 mm;7/8 in
  • Tool Weight
    0.58 lbs, 0.26 kg
  • Tool Width
    22.23 mm;7/8 in
  • Weight
    0.53 lbs
  • Width
    7/8 in, 22.23 mm

Details

  • Application
    Heavy wire
  • Blade Finish
    Induction Hardened
  • Cutter Type
    Diagonal
  • Description
    7-5/16 in. Heavy-Duty Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Handle Style
    Plastisol grips
  • Handle Type
    Plastisol grips
  • High Leverage
    True
  • Insulated
    No
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679030285

Overview

Mfr description
J209G HEAVY DUTY DIAGONAL PLIERS
  • Induction hardened cutting edge
  • Powerful leverage cuts heavy wire with ease
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought