Motion
J212G
Wire Cutter - 6-1/16 in Overall Length
MI ITEM #01163841
MFR #J212G
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6-1/16 in Overall Length
MI ITEM #01163841
MFR #J212G

Mfr description
J212G PLIERS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Thickness
    11.11 mm;7/16 in
  • Jaw Width
    3/4 in
  • Overall Length
    6-1/16 in
  • Tool Weight
    0.39 lbs, 0.1769 kg
  • Weight
    0.38 lbs

Details

  • Application
    Plastics and Sprues
  • Blade Finish
    Induction Hardened
  • Cutter Type
    Diagonal
  • Description
    Diagonal Plastic Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Handle Style
    Spring-Loaded
  • Handle Type
    Plastisol Grips
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679030292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)