Motion
J222G
Needle Nose Pliers - 2-1/8 in Jaw Length, 6-1/16 in Overall Length, Plastisol Handle
Mi Item #01163853
MFR #J222G
Price$28.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-1/8 in Jaw Length, 6-1/16 in Overall Length, Plastisol Handle
Mi Item #01163853
MFR #J222G

Mfr description
J222G PLIER NEEDLE NOSE W/GRIP
  • Very thin nose allows access into minimum clearance areas
  • Diamond serrated jaws
  • Plastisol grips for added comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.01/each

Specifications

Dimensions

  • Jaw Length
    2-1/8 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    11/32 in
  • Overall Length
    6-1/16 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)