Motion
J223G
Needle Nose Pliers - 2-5/32 in Jaw Length, 6-5/32 in Overall Length, Plastisol Handle
MI ITEM #01163861
MFR #J223G
Price$31.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-5/32 in Jaw Length, 6-5/32 in Overall Length, Plastisol Handle
MI ITEM #01163861
MFR #J223G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.50/each

Specifications

Dimensions

  • Jaw Length
    2-5/32 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    9/32 in
  • Overall Length
    6-5/32 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel

Overview

Mfr description
J223G PLIERS
  • Extra slim-nose pliers for light precision work
  • Designed for gripping, looping, and twisting wire in confined areas
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought