Motion
J225G
J225G
Mi Item #01163863
MFR #J225G
Price$37.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J225G
Mi Item #01163863
MFR #J225G

Mfr description
J225G CURVED NEEDLE NOSE
  • Nose bent to 78° angle to reach around obstructions
  • Very thin nose allows access into minimum clearance areas
  • Diamond serrated jaws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.58/each

Specifications

Dimensions

  • Jaw Length
    1-5/8 in
  • Jaw Thickness
    3/4 in
  • Jaw Width
    3/8 in
  • Overall Length
    6-5/16 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Bend
    78 °
  • Jaw Surface Style
    Serrated
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)