Motion
J226G
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastisol Handle
Mi Item #01163870
MFR #J226G
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastisol Handle
Mi Item #01163870
MFR #J226G

Mfr description
J226G NEEDLE NOSE PLIERS W/CUTTER
  • Induction hardened cutting edges
  • Diamond serrated jaws
  • Plastisol grips for added comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.56/each

Specifications

Dimensions

  • Jaw Length
    1-7/8 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    6-5/8 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)