Motion
J227G
Flat Nose Pliers - 1-9/16 in Jaw Length, 7-25/32 in Overall Length
Mi Item #01163872
MFR #J227G
Price$28.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-9/16 in Jaw Length, 7-25/32 in Overall Length
Mi Item #01163872
MFR #J227G

Mfr description
J227G PLIER DUCKBILL W/GRIP
  • Wide, flat nose for better grip than standard needle nose pliers
  • Diamond serrated jaws
  • Long handle for added leverage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.77/each

Specifications

Dimensions

  • Jaw Length
    1-9/16 in
  • Jaw Thickness
    17/32 in
  • Jaw Width
    7/16 in
  • Overall Length
    7-25/32 in
  • Weight
    0.42 lbs

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • UPC_NO
    662679030438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)