Motion
J229-01G

PROTO TOOLS
J229-01G

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-9/16 in Overall Length, Plastisol Handle
MI ITEM #01163882
MFR #J229-01G
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J229-01G

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-9/16 in Overall Length, Plastisol Handle
MI ITEM #01163882
MFR #J229-01G

Mfr description
J229-01G NEEDLE NOSE W/SIDE CUTTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.88/each

Specifications

Dimensions

  • Jaw Length
    1-11/16 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    9/32 in
  • Overall Length
    5-9/16 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)