Motion
J240G
Needle Nose Pliers - 2-13/16 in Jaw Length, 11-9/16 in Overall Length, Plastisol Handle
MI ITEM #01163891
MFR #J240G
Price$56.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-13/16 in Jaw Length, 11-9/16 in Overall Length, Plastisol Handle
MI ITEM #01163891
MFR #J240G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.76/each

Specifications

Dimensions

  • Jaw Length
    2-13/16 in
  • Jaw Thickness
    23/32 in
  • Jaw Width
    13/32 in
  • Overall Length
    11-9/16 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel

Overview

Mfr description
J240G PLIERS
  • Extra-long handle allows greater access to confined, restricted areas.
  • Improved fulcrum point provides more holding power at the tip with less gripping effort.
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought