Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J241G
Mi Item #01163898
MFR #J241G

Mfr description
J241G NEEDLE NOSE
  • Extra-long handle allows greater access to confined, restricted areas
  • Improved fulcrum point provides more holding power at the tip with less gripping effort
  • Bent nose design to reach around obstructions
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Jaw Length
    2-9/16 in
  • Jaw Thickness
    23/32 in
  • Jaw Width
    13/32 in
  • Overall Length
    11-3/8 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)