Specifications
Dimensions
- Overall Length7-13/16 in
Details
- Handle StylePlastisol
- Internal Or ExternalInternal
- MaterialAlloy Steel
- TypeHorseshoe Washer Plier
- UPC_NO662679030506
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)