Motion
J251G
Retaining Ring Pliers - For Internal Rings
Mi Item #01163908
MFR #J251G
Price$74.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal Rings
Mi Item #01163908
MFR #J251G

Mfr description
J251G LOCK RING PLIERS
  • For removal of lock snap rings used on bearing shafts
  • Compound leverage simplifies removal
  • Jaw tips are indented to hold ring ends and prevent breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.11/each

Specifications

Dimensions

  • Overall Length
    10-9/16 in

Details

  • Handle Style
    Plastisol
  • Internal Or External
    Internal
  • Material
    Alloy Steel
  • UPC_NO
    662679030520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)