Motion
J261SG
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 4.6250 in OAL
Mi Item #01163949
MFR #J261SG
Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 4.6250 in OAL
Mi Item #01163949
MFR #J261SG

Mfr description
J261SG PLIERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.74/each

Specifications

Dimensions

  • Jaw Length
    7/8 in
  • Jaw Thickness
    13/16 in
  • Jaw Width
    3/16 in
  • Length
    5.0000 in
  • Maximum Jaw Opening
    15/32 in
  • Overall Length
    4.6250 in
  • Weight
    0.22 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Finish Coating
    Plain
  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • UPC_NO
    662679031169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)