Motion
PTG4590AC
Tachometer -
Mi Item #01163950
MFR #PTG4590AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer -
Mi Item #01163950
MFR #PTG4590AC

Mfr description
PTG4590AC A.C. TACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tachometer Depth
    3-1/4 in
  • Weight
    8 lbs

Details

  • Maximum Contact RPM
    5000 rpm
  • Product Types
    Tachometer
  • Tachometer Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)