Motion
J2627SW
Striking Wrench - 1-11/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01163989
MFR #J2627SW
List Price$138.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-11/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01163989
MFR #J2627SW

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$138.12/each for your price

Overview

Mfr description
J2627SW WRENCH
  • Large striking surface for surer blow contact and more efficient transmittal of force to fastener
  • Short handle permits use in close quarters
  • Box opening designed to remain on fastener when wrench is struck
  • For use where extreme force is necessary to loosen or set large fasteners
  • Heavy box walls provide greater torque transmission
  • Offset handle clears obstructions

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    1-11/16 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    13-7/16 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Finish Coating
    Black Oxide
  • Body Material
    Steel
  • Handle Style
    Offset
  • Wrench End Thickness
    1-1/8 in
  • Wrench End Outer Width
    2-13/32 in
  • Weight
    3.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text