Specifications
Dimensions
- Tachometer Height6-3/4 in
- Tachometer Width6-1/2 in
- Weight32 lbs
Details
- Maximum Contact RPM5000 rpm
- Product TypesTachometer
- Tachometer TypeFoot Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)