Motion
J2628SW
Striking Wrench - 1-3/4 in, Box End, 12 PT, Black Oxide Finish, Offset Style
Mi Item #01163998
MFR #J2628SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-3/4 in, Box End, 12 PT, Black Oxide Finish, Offset Style
Mi Item #01163998
MFR #J2628SW

Mfr description
J2628SW WRENCH
  • Large striking surface for surer blow contact and more efficient transmittal of force to fastener
  • Short handle permits use in close quarters
  • Box opening designed to remain on fastener when wrench is struck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    13-7/16 in
  • Weight
    3.90 lbs
  • Wrench End Outer Width
    2-19/32 in
  • Wrench End Thickness
    1-3/16 in
  • Wrench Size
    1-3/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Offset
  • Measurement System
    Imperial
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)