Motion
J262SG
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 7-1/16 in OAL
Mi Item #01164016
MFR #J262SG
Price$22.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 7-1/16 in OAL
Mi Item #01164016
MFR #J262SG

Mfr description
J262SG PLIER POWER TRACK NAT 6-1
  • Precision milled undercut groove joint provides interlocking feature for powerful non-slip performance
  • Special fastener ensures permanent assembly, yet allows for easy adjustment
  • Angled teeth provide superior gripping power over standard right angled teeth
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.74/each

Specifications

Dimensions

  • Jaw Length
    1-3/8 in
  • Jaw Thickness
    1-3/4 in
  • Jaw Width
    5/16 in
  • Length
    7-1/16 in
  • Maximum Jaw Opening
    1-1/8 in
  • Overall Length
    7-1/16 in
  • Weight
    0.45 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Finish Coating
    Plain
  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • UPC_NO
    662679031206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)