Motion
MT6452114
Jobber Length Drill Bit - 5423 Series, 7/32 in, Carbide Tipped Material, 1-3/4 in Flute, 118 ° Point Angle, 3-3/4 in OAL
MI ITEM #01164023
MFR #MT6452114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5423 Series, 7/32 in, Carbide Tipped Material, 1-3/4 in Flute, 118 ° Point Angle, 3-3/4 in OAL
MI ITEM #01164023
MFR #MT6452114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52114 5423 DR FOR HARD STL 7/32

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    13/64 in
  • Series
    5423
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text