Motion
MT6452122
Jobber Length Drill Bit - 5423 Series, 11/32 in, Carbide Tipped Material, 2-3/4 in Flute, 118 ° Point Angle, 4-3/4 in OAL
MI ITEM #01164074
MFR #MT6452122
List Price$89.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5423 Series, 11/32 in, Carbide Tipped Material, 2-3/4 in Flute, 118 ° Point Angle, 4-3/4 in OAL
MI ITEM #01164074
MFR #MT6452122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.99/each for your price

Overview

Mfr description
52122 5423 DR FOR HARD STL 11/32

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    19/64 in
  • Series
    5423
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text