Motion
MT6452124
Jobber Length Drill Bit - 5423 Series, 3/8 in, Carbide Tipped Material, 3 in Flute, 118 ° Point Angle, 5 in OAL
Mi Item #01164086
MFR #MT6452124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5423 Series, 3/8 in, Carbide Tipped Material, 3 in Flute, 118 ° Point Angle, 5 in OAL
Mi Item #01164086
MFR #MT6452124

Mfr description
52124 5423 DR FOR HARD STL 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3 in
  • Overall Length  
    5 in
  • Shank Diameter
    21/64 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide Tipped
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    5423
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)