Motion
J266G
Lineman's Pliers - 1-3/32 in Jaw Length, 6-3/16 in Overall Length
MI ITEM #01164205
MFR #J266G
Price$37.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-3/32 in Jaw Length, 6-3/16 in Overall Length
MI ITEM #01164205
MFR #J266G

Mfr description
J266G LINEMAN'S HIGH LEVERAGE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.46/each

Specifications

Dimensions

  • Jaw Length
    1-3/32 in
  • Jaw Thickness
    29/32 in
  • Jaw Width
    1/2 in
  • Overall Length
    6-3/16 in
  • Weight
    0.50 lbs

Details

  • Handle Style
    Plastisol
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • Nose Shape
    New England
  • UPC_NO
    662679030544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)