Motion
J267G
Lineman's Pliers - 1-9/32 in Jaw Length, 7-1/4 in Overall Length
MI ITEM #01164226
MFR #J267G
Price$58.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-9/32 in Jaw Length, 7-1/4 in Overall Length
MI ITEM #01164226
MFR #J267G

Mfr description
J267G LINEMAN'S HIGH LEVERAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.02/each

Specifications

Dimensions

  • Jaw Length
    1-9/32 in
  • Jaw Thickness
    1-1/8 in
  • Jaw Width
    1/2 in
  • Overall Length
    7-1/4 in
  • Weight
    0.67 lbs

Details

  • Handle Style
    Plastisol
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • Nose Shape
    New England
  • UPC_NO
    662679030568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)