Motion
52150 ACME SCR 1-1/2-10 LH 6 FT

NOOK INDUSTRIES
52150 ACME SCR 1-1/2-10 LH 6 FT

Acme Screw - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 72.0000 in Long, Left Hand Thread Direction
MI ITEM #01164237
MFR #52150 ACME SCR 1-1/2-10 LH 6 FT
Price$1,104.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
52150 ACME SCR 1-1/2-10 LH 6 FT

Acme Screw - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 72.0000 in Long, Left Hand Thread Direction
MI ITEM #01164237
MFR #52150 ACME SCR 1-1/2-10 LH 6 FT

Mfr description
52150 ACME SCR 1-1/2-10 LH 6 FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.41/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0090 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    72.0000 in
  • Nominal Screw Diameter
    1.5000 in
  • Overall Length
    72.0000 in
  • Pitch
    0.1000 in
  • Root Diameter Minimum
    1.3550 in
  • Threads Per Inch
    10
  • Weight
    5.47 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    150
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)