Motion
J268G
Lineman's Pliers - 1-1/2 in Jaw Length, 8-5/8 in Overall Length
Mi Item #01164238
MFR #J268G
Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-1/2 in Jaw Length, 8-5/8 in Overall Length
Mi Item #01164238
MFR #J268G

Mfr description
J268G PLIER LINEMANS
  • For utility linemen, wiring and electrical equipment installation, and maintenance
  • Induction hardened cutting edges and diamond serrated jaws
  • Built-in insulation crusher
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.98/each

Specifications

Dimensions

  • Jaw Length
    1-1/2 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    5/8 in
  • Overall Length
    8-5/8 in
  • Weight
    0.86 lbs

Details

  • Handle Style
    Plastisol
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • UPC_NO
    662679030582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)