Motion
J269G
Lineman's Pliers - 1-3/16 in Jaw Length, 9-1/4 in Overall Length
Mi Item #01164244
MFR #J269G
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-3/16 in Jaw Length, 9-1/4 in Overall Length
Mi Item #01164244
MFR #J269G

Mfr description
J269G PLIER LINEMANS W/GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Thickness
    1-3/32 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-1/4 in
  • Weight
    1.03 lbs

Details

  • Handle Style
    Plastisol
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • UPC_NO
    662679030605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)