Motion
J2720SW
Striking Wrench - 1-1/4 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164257
MFR #J2720SW
List Price$82.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-1/4 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164257
MFR #J2720SW

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$82.11/each for your price

Overview

Mfr description
J2720SW WRENCH STRIKING 1-1/4" 6PT

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    1-1/4 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    10-1/4 in
  • Head Angle
    Straight
  • Socket Shape
    6 PT
  • Finish Coating
    Black Oxide
  • Body Material
    Steel
  • Handle Style
    Straight
  • Wrench End Thickness
    23/32 in
  • Wrench End Outer Width
    2 in
  • Weight
    1.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text