Motion
J272G
Wire Cutter - 8-1/4 in Overall Length
Mi Item #01164288
MFR #J272G
Price$39.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/4 in Overall Length
Mi Item #01164288
MFR #J272G

Mfr description
J272G PLIER END CUTTING 8-1/4" W/GRIP
  • Semi flush cutting in areas inaccessible to side-cutting pliers
  • High leverage for easy cutting of most wires and nails
  • Plastisol grips for added comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.44/each

Specifications

Dimensions

  • Jaw Length
    5/16 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    1-3/4 in
  • Length
    8-1/4 in
  • Overall Length
    8-1/4 in
  • Single Part Length
    8-1/4 in
  • Single Part Width
    44.45 mm;1-3/4 in
  • Tool Weight
    0.9 lbs, 0.408 kg
  • Tool Width
    44.45 mm;1-3/4 in
  • Weight
    0.81 lbs
  • Width
    1-3/4 in, 44.45 mm

Details

  • Application
    High Leverage Cutting, Semi-flush cutting
  • Cutter Type
    End Cutting
  • Description
    8-1/4 in. High Leverage End Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Handle Style
    Plastisol grips
  • Handle Type
    Plastisol grips
  • High Leverage
    true
  • Insulated
    No
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679030629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)