Motion
J276G
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 6.5625 in OAL, Steel Material
MI ITEM #01164336
MFR #J276G
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 6.5625 in OAL, Steel Material
MI ITEM #01164336
MFR #J276G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.95/each

Specifications

Dimensions

  • Height
    5/7 in
  • Jaw Length
    1-3/4 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    3/8 in
  • Length
    7.0000 in
  • Overall Length
    6.5625 in
  • Weight
    0.42 lbs
  • Width
    2-1/2 in

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Plastisol
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    2
  • UPC_NO
    662679031343

Overview

Mfr description
J276G PLIER SLIP-JOINT W/GRIP
  • Two jaw positions
  • Shear type wire cutter
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought