Motion
J286LN
Locking Pliers - Serrated, 6 in Overall Length
Mi Item #01164368
MFR #J286LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Serrated, 6 in Overall Length
Mi Item #01164368
MFR #J286LN

Mfr description
J286LN LOCKING PLIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Serrated
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    2-1/4 in
  • Nose Shape
    Long
  • Release Type
    Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)