Motion
J289LN
Locking Pliers - Serrated, 9 in Overall Length
MI ITEM #01164373
MFR #J289LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Serrated, 9 in Overall Length
MI ITEM #01164373
MFR #J289LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J289LN LOCKING PLIER

Specifications

  • Overall Length
    9 in
  • Includes Cutter
    Cutter Not Included
  • Release Type
    Trigger Release
  • Jaw Style
    Serrated
  • Nose Shape
    Long
  • Maximum Opening Capacity
    2-7/8 in
  • Adjustment Type
    Screw
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text