Specifications
Dimensions
- Overall Length5 in
Details
- Adjustment TypeScrew
- Includes CutterIncludes Cutter
- Jaw StyleSerrated
- Maximum Opening Capacity1-1/4 in
- Nose ShapeCurved
- Release TypeTrigger Release
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)