Motion
J30000A
Open End Wrench Set - 10 PC, Open End Type, Satin Finish, Flat Handle Style
Mi Item #01164407
MFR #J30000A
Price$298.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 10 PC, Open End Type, Satin Finish, Flat Handle Style
Mi Item #01164407
MFR #J30000A

Mfr description
J30000A WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.61/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-1/8 in, 11-3/8 in, 4-1/2 in, 5-1/8 in, 5-3/4 in, 6-3/8 in, 7-19/32 in, 8-15/64 in, 8-55/64 in, 9-31/64 in
  • Weight
    4.04 lbs
  • Wrench Sizes
    10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 26 mm, 6 x 7 mm, 8 x 9 mm

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • UPC_NO
    662679050870
  • Wrench Set Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)