Motion
J3000H
Open End Wrench Set - 10 PC, Open End Type, Satin Finish, Flat Handle Style
Mi Item #01164423
MFR #J3000H
Price$237.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 10 PC, Open End Type, Satin Finish, Flat Handle Style
Mi Item #01164423
MFR #J3000H

Mfr description
J3000H WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.26/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-1/8 in, 11-1/2 in, 12-5/8 in, 4-31/64 in, 5-1/8 in, 6-3/8 in, 7 in, 7-5/8 in, 8-7/8 in, 8-9/16 in
  • Weight
    4.96 lbs
  • Wrench Sizes
    1-1/16 x 1-1/8 in, 1/2 x 9/16 in, 1/4 x 5/16 in, 11/16 x 3/4 in, 13/16 x 7/8 in, 15/16 x 1 in, 5/16 x 3/8 in, 5/8 x 3/4 in, 7/16 x 1/2 in, 9/16 x 5/8 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • UPC_NO
    662679050900
  • Wrench Set Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)