Motion
J3000HB
Open End Wrench Set - 10 PC, Open End Type, Black Oxide Finish, Flat Handle Style
MI ITEM #01164430
MFR #J3000HB
List Price$581.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 10 PC, Open End Type, Black Oxide Finish, Flat Handle Style
MI ITEM #01164430
MFR #J3000HB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$581.87/each for your price

Overview

Mfr description
J3000HB WRENCH SET

Specifications

  • Wrench Set Type
    Open End
  • Number Of Pieces
    10
  • Handle Style
    Flat
  • Head Angle
    Offset
  • Material
    Steel
  • Included Accessories
    Tool Roll
  • Measurement System
    Imperial
  • Overall Length
    10-15/64 in, 11-31/64 in, 12-3/8 in, 14-5/8 in, 15-7/8 in, 17-1/16 in, 5-1/4 in, 6-7/16 in, 7-47/64 in, 8-63/64 in
  • Wrench Sizes
    1-1/16 x 1-1/8 in, 1-1/2 x 1-5/8 in, 1-1/4 x 1-5/16 in, 1-3/8 x 1-7/16 in, 11/16 x 3/4 in, 13/16 x 7/8 in, 15/16 x 1 in, 5/16 x 3/8 in, 7/16 x 1/2 in, 9/16 x 5/8 in
  • UPC_NO
    662679090302
  • Weight
    12.29 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text