Motion
J3026B
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End, Steel Material, Black Oxide Finish
Mi Item #01164480
MFR #J3026B
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End, Steel Material, Black Oxide Finish
Mi Item #01164480
MFR #J3026B

Mfr description
J3026B WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in x 9/16 in
  • Head Thickness
    1/4 x 1/4 in
  • Outer Head Width
    1-3/16 x 1-1/32 in
  • Overall Depth
    0.2810 in, 7.13 mm
  • Overall Length
    7-7/64 in
  • Single Part Length
    7.0000 in | 177.80 mm
  • Single Part Width
    0.5630 in | 14.28 mm
  • Tool Width
    1/2 in x 9/16 in
  • Wrench Size
    1/2 x 9/16 in

Details

  • Angle of Offset
    15 °
  • Angled Or Straight
    Angled
  • Blade Finish
    Black Oxide
  • Body Material
    Steel
  • Color
    Black
  • Description
    1/2 inch x 9/16 inch Black Oxide Open End Wrench
  • Finish Coating
    Black Oxide
  • Handle Material
    Alloy Steel
  • Handle Style
    Flat
  • Handle Type
    Plain
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    15 °
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    0.5630 in, 14.28 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)