Motion
J3030B
Angled Head Wrench - 9/16 x 5/8 in, Angled Head Type, Double End, Steel Material, Black Oxide Finish
MI ITEM #01164495
MFR #J3030B
Price$22.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9/16 x 5/8 in, Angled Head Type, Double End, Steel Material, Black Oxide Finish
MI ITEM #01164495
MFR #J3030B

Mfr description
J3030B WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.16/each

Specifications

Dimensions

  • Head Thickness
    17/64 x 17/64 in
  • Outer Head Width
    1-9/32 x 1-5/32 in
  • Overall Length
    7-47/64 in
  • Wrench Size
    9/16 x 5/8 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)