Motion
J3050B
Angled Head Wrench - 1-1/16 x 1-1/8 in, Angled Head Type, Double End, Steel Material, Black Oxide Finish
MI ITEM #01164598
MFR #J3050B
Your Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-1/16 x 1-1/8 in, Angled Head Type, Double End, Steel Material, Black Oxide Finish
MI ITEM #01164598
MFR #J3050B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.63/each(List $56.20)

Overview

Mfr description
J3050B WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-1/16 x 1-1/8 in
  • Overall Length
    12-3/8 in
  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Head Thickness
    7/16 x 7/16 in
  • Outer Head Width
    2-17/64 x 2-9/64 in
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text